Shop All Hook & Loop Discs
Magic Mounts
Reclosable Fastener, Disc, 5/8 in, White, 180 PK
Mfr # 3250W
Zoro # G904589714
product price: $21.99
/pk 180, $0.12/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook-and-Loop
- Dot Dia. 5/8 in
- Hook-and-Loop Shape Disc
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Mounts
- MFR # 3250W
- Zoro # G904589714
- UPC # 194629072224
- Country of Origin United States
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 5/8 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook-and-Loop |
Hook-and-Loop Shape | Disc |
Color | White |
Description
Convenient pre-cut dots.
• Strong bonding fastener
• Adhesive holds tight to most surfaces
• Allows easy removal of attached items
• Each dot measures 5/8"D
• 60 sets per pack, sold as 3 packs, 180 sets total
• Strong bonding fastener
• Adhesive holds tight to most surfaces
• Allows easy removal of attached items
• Each dot measures 5/8"D
• 60 sets per pack, sold as 3 packs, 180 sets total
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0150)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-378-G100)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51130.006.0037)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- BOX PARTNERS Box Partners VEL151 0.75 in. Dots Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL151)
- VELCRO BRAND Sticky Back, Dot, Clear, PK75, Disc, Clear, 75 PK (91302)
- BSC PREFERRED 1/2'' - Loop - Black VELCRO Brand Tape - Individual Dots, 1440PK (S-7847)
- VELCRO BRAND Reclosable Fastener, Disc, White, 75 PK (90090)
- Magic Mounts Hook & Loop Discs