Shop All Toilet Paper Dispensers & Holders
Magic Mounts
Holds Bath Tissue White Single
Mfr # 4584W
Zoro # G007049832
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Dispenser Width 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Mounts
- MFR # 4584W
- Zoro # G007049832
- UPC # 41714045840
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.75 in |
Dispenser Depth | 3.189 in |
Dispenser Height | 2.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6GAN7)
- SCOTCH-BRITE White Super Polish Pad 4100, 18 in, PK5 (4100)
- VONDREHLE Vondrehle HDSBT1 Plastic Standard Bath Tissue Dispenser (1565779)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- ALLPOINTS Dispenser Tt Dbl (138236)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- THRIFCO PLUMBING Toilet Paper Roller Satin Nickel (4402012)
- MACFAUCETS Jumbo Toilet Tissue Dispenser In Polished Gold, TH-2 (TH-2 PG)
- BOBRICK Toilet Tissue Dispenser (6997)
- Magic Mounts Toilet Paper Dispensers & Holders