Shop All Office Tape
Magic Mounts
Chart Mounts, 1" x 1", 40 Per Pack, PK6
Mfr # 3226
Zoro # G6028758
product price: $25.99
/pk 6, $4.33/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Grade K+
- Material Adhesive
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Mounts
- MFR # 3226
- Zoro # G6028758
- UPC # 194629043323
- Country of Origin United States
- Category Office Tape
Details
Color | Clear |
Recommended Grade | K+ |
Material | Adhesive |
Recommended Age | 5+ Years |
Description
Our revolutionary adhesive bonding system secures tightly to most surfaces including drywall, painted block, brick, glass, tile, paneling and most other wall surfaces. And as one of the "original" removable adhesives, it removes cleanly with no residue, oily spots, or marring of walls... guaranteed! These wall savers get an "A." Teacher tested and preferred, this remarkable removable adhesive holds securely and removes cleanly up to 2 years. Removable Chart Mounting Tabs 1"x1". Each pack contains 40 chart mounts. Sold as a set of 6 packs, 240 charts mounts total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAREMAIL WRAP BUBBLE 12""X175'CLR (286686)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Red, 100/Case (G14081D)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- ZORO SELECT Paper Punch, 2-Hole, Blk, 30 Sheet (2WFT7)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- MAGIC MOUNTS Removable Mounting Tape, 1in x 48in, PK6 (3238)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- MAGIC MOUNTS Removable Mounting Tabs, 0.5in x 0.5in, PK960 (3221)
- MAGIC MOUNTS Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3 (3227)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- SCOTCH Magic Tape, 1" Core, 3/1"x1000", 12/BD, Transparent PK (MMM810K6BD)
- Magic Mounts