Shop All Sign Holders
Magic Master
Universal Rolling Sign Holder, Signs Sold Separately
Mfr # TNR-PP
Zoro # G108612010
product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns
$437.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Technopolymer
- Height 48 in
- Width 24 in
- Color Black
- Post Style Round Base w/ Post and Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Master
- MFR # TNR-PP
- Zoro # G108612010
- UPC # 707022345798
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 48 in |
Width | 24 in |
Details
Material | Technopolymer |
Color | Black |
Post Style | Round Base w/ Post and Wheels |
Description
Sign Holder Only signs sold separately. Accommodates signs from 9x12 to 24x24, plus 12x36 with pre-drilled plastic pole. Water filled base for stability and high wind resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign 22 x 28 in. V Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-2228-V-PB-PLSWAIT)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- PIP G-Tek, Kevlar/Lycra Seamless Knit Liner With Gray Poly Coating, L (09-K1250/L)
- AZAR DISPLAYS 5"W x 7"H Angled Sign Holder, PK10 (112722)
- COL-MET Holder, Sign, 5X7X19, Pk25 (B57)
- ADVANTUS Panel Wall Name Holder, 9"x2", Clear (AVT75318)
- NMC Sign Stand For Roll Up Signs (RUSTAND)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- ADIROFFICE 8.5''x11'' Acrylic Window Sign Holder with Suction Cups, PK6 (ADI639-8511-WSH-6)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- Magic Master Sign Holders