Shop All Sign Posts
Magic Master
Next Genereation Rolling Black Base w/ 58 Pole, Signs Sold Separately
Mfr # PP2-58P
Zoro # G408612109
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Material Technopolymer
- Post Style Sign Base With Post
- Color Black
- Shape Pyramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Master
- MFR # PP2-58P
- Zoro # G408612109
- UPC # 707022345781
- Country of Origin United States
- Category Sign Posts
Dimensions
Width | 18 in |
Height | 58 in |
Details
Material | Technopolymer |
Post Style | Sign Base With Post |
Color | Black |
Shape | Pyramid |
For Use With | Traffic Signs, Parking Signs, Curbside Pickup |
Description
Signs sold separately. Next generation rolling BLACK sign base with 58 pole for traffic, safety, parking signs and more. Accommodates signs from 9x12 to 24x24, plus 12x36 with 58 pre-drilled plastic pole. Water filled base for stability and high wind resistance, plus 3 wheels for easy rolling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- ARIAT Size 9 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- MAGIC MASTER Next Generation Rolling Black Base, Signs Sold Separately (PP-2)
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- TAPCO Post Top L-Brackets Unfinished, ft. Aluminum (M2G-2LBS-X)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- Magic Master Sign Posts