Shop All Sign Posts
Magic Master
Next Generation Rolling Black Base, Signs Sold Separately
Mfr # PP-2
Zoro # G508612085
product price: $121.99
/ea
Sold in multiples of 3 for $365.97
Free Shipping & Returns
$365.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Technopolymer
- Color Black
- Shape Pyramid
- For Use With Traffic Signs, Parking Signs, Curbside Pickup
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Master
- MFR # PP-2
- Zoro # G508612085
- UPC # 707022345811
- Country of Origin United States
- Category Sign Posts
Dimensions
Height | 48 in |
Details
Material | Technopolymer |
Color | Black |
Shape | Pyramid |
For Use With | Traffic Signs, Parking Signs, Curbside Pickup |
Sign Base Type | Sign Base With Post |
Description
Signs sold separately. Next generation rolling BLACK sign base with pole for traffic, safety, parking signs and more. Accommodates signs from 9x12 to 24x24, plus 12x36 with 48 pre-drilled plastic pole. Water filled base for stability and high wind resistance plus 3 wheels for easy rolling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, XL (V2570470U-XL)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- MAGIC MASTER Next Genereation Rolling Black Base w/ 58 Pole, Signs Sold Separately (PP2-58P)
- ZORO SELECT Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- HY-KO Stake Sign Wooden 21In (40603)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- TAPCO, TRAFFIC & PARKING CONTROL CO 14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L (1603-00003)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778A)
- Magic Master Sign Posts