Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Red, 9L
Mfr # M16807-9103
Zoro # G5030977
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Red
- Overall Height 8.56 in
- Overall Length 16.54 in
- Overall Width 11.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # M16807-9103
- Zoro # G5030977
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 8.56 in |
Overall Length | 16.54 in |
Overall Width | 11.91 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Red |
Volume | 9 L |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 100 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Red, Overall Height 8.56 in, Overall Width 11.91 in, Overall Length 16.54 in, Volume 9 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- HYDRION pH Test , 3 1/4 in L, 4 to 10 pH, PK600 (84510)
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Red, PK12 (HS2860CR)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- Magic Lab Cooling Equipment