Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Red, 4L
Mfr # M16807-4103
Zoro # G5040165
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Red
- Overall Height 8.57 in
- Overall Length 11.95 in
- Overall Width 9.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # M16807-4103
- Zoro # G5040165
- UPC # 024140920714
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 8.57 in |
Overall Length | 11.95 in |
Overall Width | 9.01 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Red |
Max. Temp. Rating | 100 Degrees C |
Volume | 4 L |
Min. Temp. Rating | -196 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Red, Overall Height 8.57 in, Overall Width 9.01 in, Overall Length 11.95 in, Volume 4 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- SP BEL-ART PTFE Tubing Sinker, 1/16" to 1/8 (F32903-0102)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- Magic Lab Cooling Equipment