Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Green, 9L
Mfr # M16807-9104
Zoro # G5031004
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Green
- Overall Height 8.56 in
- Overall Length 16.54 in
- Overall Width 11.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # M16807-9104
- Zoro # G5031004
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 8.56 in |
Overall Length | 16.54 in |
Overall Width | 11.91 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Green |
Volume | 9 L |
Max. Temp. Rating | 100 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Green, Overall Height 8.56 in, Overall Width 11.91 in, Overall Length 16.54 in, Volume 9 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- SPX Ring Packing Adjusting Bronze (J027853)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- Magic Lab Cooling Equipment