Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Green, 1L
Mfr # M16807-1104
Zoro # G5030882
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Green
- Overall Height 5.3 in
- Overall Length 7.2 in
- Overall Width 7.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # M16807-1104
- Zoro # G5030882
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.3 in |
Overall Length | 7.2 in |
Overall Width | 7.2 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Green |
Min. Temp. Rating | -196 Degrees C |
Volume | 1 L |
Max. Temp. Rating | 100 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Green, Overall Height 5.3 in, Overall Width 7.2 in, Overall Length 7.2 in, Volume 1 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Bromphenol Blue Indicator, 0.1 Prcnt, 60mL (BB4880-B)
- UNITED SCIENTIFIC Microscope Slides, Glass, Plain, 3" X 1 (MSL3X1)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- Magic Lab Cooling Equipment