Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Blue, 9L
Mfr # M16807-9101
Zoro # G5030961
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Blue
- Overall Height 8 in
- Overall Length 16.5 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic
- MFR # M16807-9101
- Zoro # G5030961
- UPC # 024140920738
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 8 in |
Overall Length | 16.5 in |
Overall Width | 12 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Blue |
Max. Temp. Rating | 100 Degrees C |
Volume | 9 L |
Min. Temp. Rating | -196 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Blue, Overall Height 8 in, Overall Width 12 in, Overall Length 16.5 in, Volume 9 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Round & Tapered End 9" (A2Z-ZR108)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- Magic Cryogenic Equipment