Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Blue, 4L
Mfr # M16807-4101
Zoro # G5040156
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Blue
- Overall Height 8.57 in
- Overall Length 11.95 in
- Overall Width 9.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic
- MFR # M16807-4101
- Zoro # G5040156
- UPC # 024140920691
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 8.57 in |
Overall Length | 11.95 in |
Overall Width | 9.01 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Blue |
Min. Temp. Rating | -196 Degrees C |
Volume | 4 L |
Max. Temp. Rating | 100 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Blue, Overall Height 8.57 in, Overall Width 9.01 in, Overall Length 11.95 in, Volume 4 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- SPER SCIENTIFIC Pocket Conductivity / TDS Meter (850068)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- CELLTREAT Low Retention Pipette Tip Reload System, Non-sterile, 200µL (229054)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- Magic Cryogenic Equipment