Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Blue, 1L
Mfr # M16807-1101
Zoro # G5030873
original price:
$83.65
9% off
Free Shipping & Returns
$75.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Blue
- Overall Height 5.3 in
- Overall Length 7.2 in
- Overall Width 7.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic
- MFR # M16807-1101
- Zoro # G5030873
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.3 in |
Overall Length | 7.2 in |
Overall Width | 7.2 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Blue |
Volume | 1 L |
Max. Temp. Rating | 100 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Blue, Overall Height 5.3 in, Overall Width 7.2 in, Overall Length 7.2 in, Volume 1 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- AIR-TITE Syringe, Bulk, 3mL Luer Lock, PK350 (MLB3)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- Magic Lab Cooling Equipment