Shop All Cryogenic Equipment
Magic
Ice Pan with Lid, Black, 1L
Mfr # M16807-1102
Zoro # G5030891
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Black
- Overall Height 5.3 in
- Overall Length 7.2 in
- Overall Width 7.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # M16807-1102
- Zoro # G5030891
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.3 in |
Overall Length | 7.2 in |
Overall Width | 7.2 in |
Details
Item | Ice Pan with Lid |
Material | Polyurethane Foam |
Color | Black |
Volume | 1 L |
Max. Temp. Rating | 100 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Description
Ice Pan with Lid, Polyurethane Foam, Black, Overall Height 5.3 in, Overall Width 7.2 in, Overall Length 7.2 in, Volume 1 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- IMPACT PRODUCTS Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs (904A)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- COVENTRY Swab, 2 3/4 in L, 2 3/8 in Hand L, PK500 (41050ESD)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- Magic Lab Cooling Equipment