Shop All Lab Ice Buckets
Magic
Ice Bucket with Lid, Red, 2.5L
Mfr # M16807-2003
Zoro # G5030934
original price:
$125.99
6% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Red
- Overall Height 7.06 in
- Overall Diameter 10.56 in
- Volume 2.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # M16807-2003
- Zoro # G5030934
- UPC # 024140920356
- Country of Origin India
- Category Lab Ice Buckets
Dimensions
Overall Height | 7.06 in |
Overall Diameter | 10.56 in |
Details
Item | Ice Bucket with Lid |
Material | Polyurethane Foam |
Color | Red |
Volume | 2.5 L |
Max. Temp. Rating | 100 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Description
Ice Bucket with Lid, Polyurethane Foam, Red, Overall Height 7.06 in, Overall Diameter 10.56 in, Volume 2.5 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- MAGIC Ice Bucket with Lid, Blue, 4L (M16807-4001)
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- GLOBE SCIENTIFIC Ice Bucket With Cover, 2.5 Liter, Blue (455010B)
- Magic Labware