Shop All Lab Ice Buckets
Magic
Ice Bucket with Lid, Black, 2.5L
Mfr # M16807-2002
Zoro # G5030907
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Black
- Overall Height 7.06 in
- Overall Diameter 10.56 in
- Max. Temp. Rating 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # M16807-2002
- Zoro # G5030907
- Country of Origin India
- Category Lab Ice Buckets
Dimensions
Overall Height | 7.06 in |
Overall Diameter | 10.56 in |
Details
Item | Ice Bucket with Lid |
Material | Polyurethane Foam |
Color | Black |
Max. Temp. Rating | 100 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Volume | 2.5 L |
Description
Ice Bucket with Lid, Polyurethane Foam, Black, Overall Height 7.06 in, Overall Diameter 10.56 in, Volume 2.5 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- MAGIC Ice Bucket with Lid, Blue, 4L (M16807-4001)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- Magic Lab Ice Buckets