Shop All Specialty Cleaners
This Product is Discontinued
Magic
Countertop Cleaner, 17 oz. (Discontinued)
Mfr # 3064
Zoro # G5058313
This Product is Discontinued
Key Features
- Size 17 oz.
- Container Type Aerosol Spray Can
- Fragrance Unscented
- Contains Butane, Propane
- Cleaner Chemical Product Grouping All Purpose Cleaners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic
- MFR # 3064
- Zoro # G5058313
- UPC # 070048018626
- Country of Origin Unknown
- Category Specialty Cleaners
Dimensions
Size | 17 oz. |
Cleaner Container Size | 17 oz |
Details
Item | Countertop Cleaner |
Container Type | Aerosol Spray Can |
Fragrance | Unscented |
Contains | Butane, Propane |
Cleaner Chemical Product Grouping | All Purpose Cleaners |
Recommended Dilution | Ready to Use |
Cleaner Container Type | Aerosol Can |
Degreaser Container Type | Aerosol Can |
Item - All Purpose Cleaners | Kitchen Cleaner |
Flash Point | Greater than 200 Degrees F |
Cleaner Form | Liquid |
Standards | EPA Registered, FDA Approved, OSHA, UL Listed |
Includes Chemical | None |
Primary Chemical | None |
Net Weight | 17 oz. |
VOC Content | 8% |
Butyl Free | No |
Product Series | No Series |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Description
Countertop Cleaner, All Purpose Cleaners, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Registered, FDA Approved, OSHA, UL Listed, Butyl Free No, VOC Content 8 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series No Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.