Shop All Headbands and Sweatbands
This Product is Discontinued
Magic Cool
Cooling Towel, Blue, 8inLx30inW, UPF 50+ (Discontinued)
Mfr # CCIB12CT
Zoro # G8598484
This Product is Discontinued
Key Features
- Color Blue
- Material 80% Polyester/20% Nylon
- Size 8"L x 30"W
- Pattern Solid
- Soaking Time 1 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Cool
- MFR # CCIB12CT
- Zoro # G8598484
- UPC # 031626054467
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | 8"L x 30"W |
Details
Item | Cooling Towel |
Color | Blue |
Material | 80% Polyester/20% Nylon |
Pattern | Solid |
Soaking Time | 1 min. |
UV Protection | UPF 50+ |
Hat Color | Blue |
Description
Cooling Towel, Material 80 Percent Polyester/20 Percent Nylon, Color Blue, Pattern Solid, Size 8 inL x 30 in W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.