Shop All Headbands and Sweatbands
This Product is Discontinued
Magic Cool
Cooling Bandana, Yellow, UPF 50+ (Discontinued)
Mfr # CCHVYBAND
Zoro # G8598502
This Product is Discontinued
Key Features
- Color Yellow
- Material 80% Polyester/20% Nylon
- Size 16-31/32 in L x 33-15/16 in W
- Pattern Solid
- Soaking Time 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Cool
- MFR # CCHVYBAND
- Zoro # G8598502
- UPC # 031626800156
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | 16-31/32 in L x 33-15/16 in W |
Details
Item | Cooling Bandana |
Color | Yellow |
Material | 80% Polyester/20% Nylon |
Pattern | Solid |
Soaking Time | 1 min |
Ultraviolet Protection Factor | 50 |
UV Protection | UPF 50+ |
Hat Color | Yellow |
Description
Cooling Bandana, Material 80 Percent Polyester/20 Percent Nylon, Color Yellow, Pattern Solid, Size 16-31/32 in L x 33-15/16 in W, Ultraviolet Protection Factor 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.