Shop All Microwaves
Magic Chef
Stainless Steel Consumer Microwave 1.3 cu. ft.
Mfr # MCCM910ST
Zoro # G0422722
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Style Countertop
- Cooking Wattage 1000
- Oven Capacity 1.3 cu. ft.
- Outside Width 22"
- Outside Height 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Chef
- MFR # MCCM910ST
- Zoro # G0422722
- UPC # 665679016778
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 22" |
Outside Height | 13-1/2" |
Outside Depth | 18-1/2" |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 1000 |
Oven Capacity | 1.3 cu. ft. |
Item | Microwave |
Mounting Style | Countertop |
Color | Stainless Steel |
Power Levels | 11 |
Microwave Turntable | Yes |
Description
The Magic Chef 0.9 cu. ft. Commercial Microwave is an essential piece of equipment in any restaurant, concession stand, break room, hospital or catering operation. Customize your cooking needs with multistage cooking, 10 programmable buttons and 3 power levels for customized cooking. This microwave has a stainless steel exterior and ceramic cabinet floor, which is extremely durable and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 1/4 Size 4 in Steam Table Pan (20449)
- FAMILY CHOICE Juju Bear Candy, Cinnamon Flavor, 115 oz (1154)
- INTERNATIONAL COMFORT PRO Switch Vent Press (1172197)
- HOSHIZAKI Leg Protector (3A0134-01)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MB)
- SHARP Stainless Steel Consumer Over Range Microwave 1.5 cu. ft. (R1514T)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- SHARP Black Consumer Over Range Microwave 1.5 cu. ft. (R1210T)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MW)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Stainless Steel Microwave (CHM16MS6)
- PANASONIC Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit (NE-1025F)
- Magic Chef Microwaves