Shop All Ice Storage Bins
Magic Chef
Portable Countertop Ice Maker, 27 lb., Wht
Mfr # MCIM22W
Zoro # G3984117
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Production per Day 27 lbs.
- Ice Machine Storage Capacity 1.5 lbs.
- Cube Type Small
- Overall Width - Ice Machines 9-1/2"
- Overall Height - Ice Machines 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Chef
- MFR # MCIM22W
- Zoro # G3984117
- UPC # 665679004225
- Country of Origin China
- Category Ice Storage Bins
Dimensions
Overall Width - Ice Machines | 9-1/2" |
Overall Height - Ice Machines | 13" |
Overall Depth - Ice Machines | 14" |
Details
Item | Portable Countertop Ice Maker,27 lb.,Wht |
Ice Production per Day | 27 lbs. |
Ice Machine Storage Capacity | 1.5 lbs. |
Cube Type | Small |
Color | White |
Description
Portable Countertop Ice Maker,27 lb.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART H/D Thermocouple (412788-20)
- VULCAN HART Thermopile (410839-00004)
- HEINZ Heinz Real Mayonnaise Single Serve Packet 12g, PK200 (10013000531709)
- WHIRLPOOL Bake Element (74004105)
- MAGIC CHEF Portable Countertop Ice Maker, 27 lb., Red (MCIM22R)
- HAPCO-ELMAR R1500WAL-Essential3 Qt. Round Ice Bucket W/O Handles, Walnut, PK 36 (R1500WAL)
- HAPCO-ELMAR R1520BLK-Essential Ice Bucket Lid For R1500, Black, PK 36 (R1520BLK)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Black, PK 36 (R2020BLK)
- HAPCO-ELMAR R5003-3 Qt. polybag Liners for Ice Buckets, Clear, PK 1000 (R5003)
- KOOLAIRE Stationary Ice Storage Bin, 710 lb Cap (K970)
- SERVICE IDEAS Ice Bucket, Stainless Steel with Shiny Band, 1.3L (IB13BS)
- Magic Chef Ice Storage Bins