Shop All Ice Storage Bins
This Product is Discontinued
Magic Chef
Portable Countertop Ice Maker, 27 lb., Slv (Discontinued)
Mfr # MCIM22SV
Zoro # G3984108
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Production per Day 27 lbs.
- Ice Machine Storage Capacity 1.5 lbs.
- Cube Type Small
- Overall Width - Ice Machines 9-1/2"
- Overall Height - Ice Machines 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Chef
- MFR # MCIM22SV
- Zoro # G3984108
- UPC # 665679004416
- Country of Origin China
- Category Ice Storage Bins
Dimensions
Overall Width - Ice Machines | 9-1/2" |
Overall Height - Ice Machines | 13" |
Overall Depth - Ice Machines | 14" |
Details
Item | Portable Countertop Ice Maker,27 lb.,Slv |
Ice Production per Day | 27 lbs. |
Ice Machine Storage Capacity | 1.5 lbs. |
Cube Type | Small |
Color | Silver |
Description
Portable Countertop Ice Maker,27 lb.,Slv
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.