Shop All AC & Refrigeration Accessories
Magic Chef
Manual Defrost 1.7 Cubic-ft. Refrigerator (Black)
Mfr # MCR170BE
Zoro # G0419274
original price:
$156.91
9% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refrigerator/Freezer
- Color Black, White
- Weight (Lbs.) 33.70 lbs
- Capacity 1.70 cu ft
- Width (In.) 17.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Chef
- MFR # MCR170BE
- Zoro # G0419274
- UPC # 665679006441
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Width (In.) | 17.3 in |
Height | 19.5 in |
Depth | 18.9 in |
Details
Type | Refrigerator/Freezer |
Color | Black, White |
Weight (Lbs.) | 33.70 lbs |
Item | 1.7 cu. ft. Mini Refrigerator |
Capacity | 1.70 cu ft |
Features | Drip Tray, Leveling Legs, Door Storage, Recessed Handle |
Description
This Manual Defrost Refrigerator from Magic Chef comes in black. It measures 1.7 cubic feet and features an easy-access freezer compartment for the short-term storage of frozen foods. There's also plenty of room for your favorite small and large beverages.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC10PEU)
- HONEYWELL Electric Actuator, 30 in.-lb., 3 SPDT (MS8104F1010/U)
- DAIKIN Bearing, 1/2" (GCF1876K)
- ALL-FILTERS 20X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20252.11 6pk+)
- NAVAC Evacuation Hose, Black, 6', 1/2" Diameter, 3/8" to 1/4" Fitting (NHB1)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Blue (9995000)
- MRCOOL 5 Ton Vertical Evaporator Coil - 21" Cabinet (MCVP60CNPA)
- MASTER FLOW 32 in. x 32 in. 26-Gauge Drain Pan with PVC Connector (26DDP32X32)
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- Magic Chef AC & Refrigeration Accessories