Shop All Microwaves
Magic Chef
Magic Chef MCM1611B Countertop Microwave; Black - 1.6 Cu ft
Mfr # MCM1611B
Zoro # G403778688
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Chef
- MFR # MCM1611B
- Zoro # G403778688
- UPC # 665679005932
- Country of Origin China
- Category Microwaves
Description
The Magic Chef 1.6 Cubic-ft. Countertop Microwave is a streamlined amenity for the kitchen. The beautifully designed microwave oven designeds cooking to perfection. It also features 11 power levels and auto cook and defrost menus.
Features- 1.6 cu ft
- 1,100W
- 11 power levels
- Auto-cook menus
- Auto-defrost menus
- Kitchen timer
- Child safety lock
- Black
- Color: Black
- Size: 1.6 Cu ft
- Includes: Microwave glass plate roller guide manual
- Energy Output: 1100
- Material: Metal Plastic
- Battery Information: Product does not require a battery
- Weight: 50.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 4-Prong 50A 250 Volt Plug Angled (8452C)
- NABISCO Nabisco Nutter Butter Sandwich Cookies 16 oz., PK12 (04631)
- BON CHEF Viva, Soup/Dessert Spoon, Satin Finish, 18/10, 7.47" , set of 12 (S1403)
- MALT O MEAL Malt O Meal Honey Scooters 1 oz., PK96 (27597)
- FORNO Capriolo 24In. OTR Stainless Steel Microwave Oven 1.3 cu.ft. (FOTR3079-24)
- TOVOLO 10.5 in. W X 10.5 in. L Red/White Plastic Collapsible Microwave Food Cover (81-10109)
- FAITH IN NATURE 0.8 Cu. Ft. Built-in Combo Microwave Oven with Auto Cook and Memory Function. (CMO 800)
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- LORELL Black/Silver Consumer Microwave 1.6 cu. ft. (00231)
- SHARP Black Consumer Over Range Microwave 1.5 cu. ft. (R1210T)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, White (CHCM11100W)
- Magic Chef Microwaves