Shop All AC & Refrigeration Accessories
Magic Chef
Convenient 1.7 Cubic-ft. Refrigerator (Black)
Mfr # MCAR170BE
Zoro # G0422887
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refrigerator
- Color Black
- Weight (Lbs.) 33.70 lbs
- Capacity 1.70 cu ft
- Height 19.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Chef
- MFR # MCAR170BE
- Zoro # G0422887
- UPC # 665679006410
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Height | 19.5 in |
Width (In.) | 17.3 in |
Depth | 18.9 in |
Details
Type | Refrigerator |
Color | Black |
Weight (Lbs.) | 33.70 lbs |
Item | 1.7 cu. ft. Mini Refrigerator |
Capacity | 1.70 cu ft |
Features | Leveling Legs, Door Storage, Recessed Handle |
Description
The Magic Chef All-Refrigerator comes in black. It offers greater storage capacity for refrigerated items. Features include in-door storage for your favorite small and large beverages.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sensor, 20K ohm, 55 Deg. to 85 Deg. F (TR22)
- HONEYWELL NonProgrammable Thermostat, 24 V (CT87K)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- AIR HANDLER 48"x90 ft. Paint Collector Filter Roll, Polyester (2EKK8)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- NU-CALGON Commercial Odor Neutralizer, 15 tons, Gel (61061)
- BLACKMAX Vacuum Gauge, Wireless, 1/4" Flare (VG200W)
- GLOBAL INDUSTRIAL Battery Powered Portable AC Coil Cleaner (604147)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- NU-CALGON CLEAN GUARD CC, MAINTENANCE BAG EACH (4150-03)
- Magic Chef AC & Refrigeration Accessories