Shop All Microwaves
This Product is Discontinued
Magic Chef
Black Consumer Microwave 1.6 cu. ft. (Discontinued)
Mfr # MCM1611B
Zoro # G3983773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 1100
- Oven Capacity 1.6 cu. ft.
- Outside Width 21.80"
- Outside Height 12.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Chef
- MFR # MCM1611B
- Zoro # G3983773
- UPC # 665679005932
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21.80" |
Outside Height | 12.80" |
Outside Depth | 17.90" |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 1100 |
Oven Capacity | 1.6 cu. ft. |
Item | Countertop Microwave,1100W,1.6 cu. ft.,Blk |
Power Levels | 10 |
Color | Black |
Mounting Style | Countertop |
Microwave Turntable | Yes |
Description
Countertop Microwave,1100W,1.6 cu. ft.,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.