Shop All Specialty Cleaners
This Product is Discontinued
Magic
Cabinet and Wood Cleaner, 17 oz. (Discontinued)
Mfr # 3063
Zoro # G5058322
This Product is Discontinued
Key Features
- Container Type Can
- Fragrance Unscented
- Standards EPA, FDA, ISO9001, OSHA, UL, USDOT
- Effective to Remove C. Difficile Spores, Hepatitis A
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # 3063
- Zoro # G5058322
- UPC # 070048018619
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Cleaner Container Size | 17 oz |
Container Size | 17 oz |
Details
Item | Wood Cleaner & Polish |
Container Type | Can |
Fragrance | Unscented |
Standards | EPA, FDA, ISO9001, OSHA, UL, USDOT |
Effective to Remove | C. Difficile Spores, Hepatitis A |
Recommended Dilution | Ready to Use |
Net Weight | 17 oz |
Primary Chemical | None |
Cleaner Form | Liquid |
Contains | Morpholine |
Cleaner Chemical Product Grouping | Wood Cleaners |
Flash Point | Aerosol - Non-Flammable Per Flame Extension Test |
VOC Content | 16% |
Cleaner Container Type | Aerosol Can |
Surfaces for Use On | Wood |
Product Label | Wood Cleaner & Polish |
Biodegradable | No |
For Use on Surfaces | Wood |
Description
Wood Cleaner & Polish, Cleaner Form Liquid, Container Size 17 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Unscented, Surfaces for Use On Wood, VOC Content 16 Percent, Flash Point Aerosol - Non-Flammable Per Flame Extension Test, Net Weight 17 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.