Shop All All Purpose Cleaners
This Product is Discontinued
Magic
Cabinet and Wood Cleaner, 14 oz. Trigger Spray Bottle, Unscented (Discontinued)
Mfr # 3067
Zoro # G5058243
This Product is Discontinued
Key Features
- Container Type Trigger Spray Bottle
- Size 14 oz.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Standards EPA, FDA, ISO9001, OSHA, UL, USDOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # 3067
- Zoro # G5058243
- UPC # 070048018763
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 14 oz. |
Cleaner Container Size | 14 oz. |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Item | Cabinet and Wood Cleaner |
Standards | EPA, FDA, ISO9001, OSHA, UL, USDOT |
Primary Chemical | None |
Cleaner Container Type | Spray Bottle |
VOC Content | 0 |
Net Weight | 14 oz. |
Contains | Morpholine |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | Wood Cleaners |
Flash Point | Greater than 200 Degrees F |
Effective to Remove | C. Difficile Spores, Hepatitis A |
Description
Cabinet and Wood Cleaner,14 oz.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.