Shop All Check Valves
Magic
2" Slip PVC Silent Check Valve
Mfr # B-0823-20
Zoro # G2364385
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Slip x Slip
- Body Material PVC
- Seal Material - Check Valves Buna-N
- Application - Valves Backwater, Sanitary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # B-0823-20
- Zoro # G2364385
- UPC # 039172043065
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Length | 4 in |
Overall Height | 10 1/5 in |
Pipe or Tube Size - Check Valves | 2 in |
Width | 4 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi @ 72 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-14)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 1800 W, 1 Phase (Mini-E 2-1)
- ZORO SELECT 2" Clamp T316L SS Ferrule (EG14AM7-6L2.0)
- MAGIC 1-1/2" Slip PVC Silent Check Valve (B-0823-15)
- MAGIC 2" Slip Clear PVC Silent Check Valve (B-0823-20C)
- MAGIC 1-1/2" Slip Clear PVC Silent Check Valve (B-0823-15C)
- ZORO SELECT 3/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6F-F)
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- DIXON Legris by Non-Return In-Line Check Valve, 1/4 in, Tube, Nylon Body (79965600)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1 1/2)
- Magic Valves