Shop All Check Valves
Magic
2" Slip Clear PVC Silent Check Valve
Mfr # B-0823-20C
Zoro # G2364376
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Slip x Slip
- Body Material Clear PVC
- Connection Type - Check Valves Slip x Slip
- Body Material - Valves PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # B-0823-20C
- Zoro # G2364376
- UPC # 039172045069
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Length | 4 in |
Overall Height | 10 1/5 in |
Width | 4 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi @ 72 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00125T)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- B & K Coupling Compression 3/4 Galv (160-004HP/HC)
- LEGEND VALVE 1" T-16 COMPACT NL Y-ST (105-705NL)
- MAGIC 1-1/2" Slip PVC Silent Check Valve (B-0823-15)
- MAGIC 1-1/2" Slip Clear PVC Silent Check Valve (B-0823-15C)
- MAGIC 2" Slip PVC Silent Check Valve (B-0823-20)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- APOLLO VALVES 3/4" NPT Lead Free Bronze Dual Check Valve (4NLF3A44B)
- ZURN Dual Check Valve 34Ufx34F-700 (34UFX34F-700)
- Magic Check Valves