Shop All Check Valves
Magic
1-1/2" Slip PVC Silent Check Valve
Mfr # B-0823-15
Zoro # G2364400
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Slip x Slip
- Body Material PVC
- Length 3 1/4 in
- Max. Pressure 150 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # B-0823-15
- Zoro # G2364400
- UPC # 039172039068
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 3 1/4 in |
Overall Height | 9 in |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Size | 1 1/2" |
Width | 3 1/4 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi @ 72 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" FNPT Bolted Bulkhead Tank Flange (BF150)
- ZORO SELECT 3/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (462-070)
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- APOLLO 1In X 114In Bronze Threaded 110Psi Npt Relief Valve (RVW61-1110)
- MAGIC 2" Slip PVC Silent Check Valve (B-0823-20)
- MAGIC 2" Slip Clear PVC Silent Check Valve (B-0823-20C)
- MAGIC 1-1/2" Slip Clear PVC Silent Check Valve (B-0823-15C)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- SMC 1/4" One-Touch Fitting Check Valve (AK4000-N02)
- LEGEND VALVE 1-1/2" S-655 PVC BALL CHECK (201-287)
- LEGEND VALVE 1" T-451 CHECK VALVE (105-105)
- Magic Check Valves