Shop All Bathtub and Shower Faucet Combo
Magellan
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KB630
Zoro # G6394815
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Internal Valve Hardware
- Features Pressure Balance Valve For Added Safety, Ceramic Disk Cartridge For Long Lasting Performance, Equipped with Screwdriver Stops For Easy Maintenance
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KB630
- Zoro # G6394815
- UPC # 663370600012
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | 7.13" |
Width | 6-3/4" |
Depth | 5" |
Face Dia. | Shower: 2-3/16" |
Item Width (Inch) | 6.75 |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5 |
Description
Complete with an easy-to-turn metal lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1/2)
- DELTA Pin Mount, Swivel Connector f/HndShwr (U5002-PK)
- LDR INDUSTRIES Ldr Chrome Tub & Shower Double Handle Faucet 011-8700 (011-8700)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 2.5 GPM w Tub Spout Diverter, Vibrant Brushed Nickel (TS35917-4Y-BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- Magellan Bathtub and Shower Faucet Combo