Shop All Kitchen Faucets
Magellan
Manual, 6" Mount, 2 Hole KS213ORB 6" Adjustable Center Wall Mount
Mfr # KS213ORB
Zoro # G3069177
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 6"
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KS213ORB
- Zoro # G3069177
- UPC # 663370010170
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 6" |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS213ORB 6" Adjustable Center Wall Mount |
Description
Item KS213ORB 6 In. Adjustable Center Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- RHEEM Ignitor, HSI, Metal/Ceramic, For 6FGV9 (SP14218A)
- KISSLER Seat, For American Standard, PK10 (AB55-0157/10)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-3021)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- MAGELLAN Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet (KB498)
- MAGELLAN Manual, 8" Mount, 4 Hole FB798SP 8" Centerset Kitchen Faucet with (FB798SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- Magellan Kitchen Faucets