Shop All Kitchen Faucets
Magellan
Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet
Mfr # KB498
Zoro # G3067856
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Brushed Nickel
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KB498
- Zoro # G3067856
- UPC # 663370549809
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB498 4" Centerset Bar Faucet |
Description
Item KB498 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P811)
- EVERPURE Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953426-75)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- MAGELLAN Manual, 8" Mount, 4 Hole FB798SP 8" Centerset Kitchen Faucet with (FB798SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- HOMEWERKS HomePointe Kitchen Hand Kit Faucet with Single Lever Handle - Chrome (239939)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-ABCP)
- Magellan Kitchen Faucets & Accessories