Shop All Kitchen Faucets
Magellan
Manual, 4" Mount, 2 Hole KB493 4" Centerset Bar Faucet
Mfr # KB493
Zoro # G3067813
product price: $57.82
/ea
$57.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Black Stainless
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KB493
- Zoro # G3067813
- UPC # 663370081484
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Black Stainless |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB493 4" Centerset Bar Faucet |
Description
Item KB493 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- REDHAT 24V DC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H114LT)
- KOHLER Insert, Handle, Acrylic (70579-0L)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-CP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet (KB498)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- MAGELLAN Manual, 8" Mount, 4 Hole FB798SP 8" Centerset Kitchen Faucet with (FB798SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- Magellan Kitchen Faucets & Accessories