Shop All Kitchen Faucets
Magellan
Manual, 4" Mount, 2 Hole KB491AC 4" Center Bar Faucet
Mfr # KB491AC
Zoro # G3067707
product price: $41.57
/ea
$41.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KB491AC
- Zoro # G3067707
- UPC # 663370003134
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB491AC 4" Center Bar Faucet |
Description
Item KB491AC 4 In. Center Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Coupling Jar (25-Pack), 25PK (APXC3425JR)
- PARKER 1/2" Compression Brass Union Elbow 10PK (165C-8)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 18)
- ASCO 312702 Rebuild Kit 8220 Ac (312702)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- MAGELLAN Manual, 8" Mount, 4 Hole FB798SP 8" Centerset Kitchen Faucet with (FB798SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet (KB498)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- KOHLER Coralais Sink Faucet W/O Spray (15171-F-BN)
- Magellan Kitchen Faucets & Accessories