Shop All Water Filtration Faucets
Magellan
KS3195NML 1/4 Turn Water Filter Faucet
Mfr # KS3195NML
Zoro # G3069816
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Number of Holes 1
- Faucet Operation Manual
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KS3195NML
- Zoro # G3069816
- UPC # 663370181795
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3195NML 1/4 Turn Water Filter Faucet |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 1 |
Number of Holes | 1 |
Faucet Operation | Manual |
Finish | Oil Rubbed Bronze |
Handle Type | Lever Handle |
Description
Item KS3195NML 1/4 Turn Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (437101BC)
- PFISTER Bathroom Parts, Washer Seat 11/16 (950-0100)
- ROHL Lombardia And Avanti Bath Towel Ring In Polished Chrome (LO4APC)
- ELKAY Bubbler Kit Water-Efficient VR (98481C)
- MAGELLAN KS3198NML 1/4 Turn Water Filter Faucet (KS3198NML)
- MAGELLAN KS3191NML 1/4 Turn Water Filter Faucet (KS3191NML)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- KINGSTON BRASS KS8190NKL Nustudio Sgl-Handle Cold Water Filtration Faucet, Matte Blk (KS8190NKL)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- Magellan Kitchen Faucets & Accessories