Shop All Water Filtration Faucets
Magellan
KS2192NML Single Handle Water Filtration Faucet
Mfr # KS2192NML
Zoro # G3069159
product price: $124.12
/ea
Free Shipping & Returns
$124.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Brass
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KS2192NML
- Zoro # G3069159
- UPC # 663370290466
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS2192NML Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS2192NML Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 1/2in FIP x 1/2in FIP x 20in (SL133)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SM120)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- CHARLOTTE PIPE AND FOUNDRY 6"" PVC DWV WYE HXHXH (PVC006001600)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- MAGELLAN KS3191NML 1/4 Turn Water Filter Faucet (KS3191NML)
- MAGELLAN KS3198NML 1/4 Turn Water Filter Faucet (KS3198NML)
- KOHLER Wellspring Beverage Faucet (6666-AG-VS)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- NAPLES KS7191NL Water Filtration Faucet (KS7191NL)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- Magellan Water Filtration Faucets