Shop All Water Filtration Faucets
Magellan
KS2191NML Single Handle Water Filtration Faucet
Mfr # KS2191NML
Zoro # G3069256
product price: $96.82
/ea
Free Shipping & Returns
$96.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # KS2191NML
- Zoro # G3069256
- UPC # 663370290442
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | Kitchen Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS2191NML Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 19mm I.D. (K3150-MM19X50)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 3/16 In (A6845)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-21KCP)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310515606)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- MAGELLAN KS3198NML 1/4 Turn Water Filter Faucet (KS3198NML)
- MAGELLAN KS3191NML 1/4 Turn Water Filter Faucet (KS3191NML)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- CONCORD KS8191DL 1/4 Turn Water Filtration Faucet (KS8191DL)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- Magellan Water Filtration Faucets