Shop All Bath Towels
Magellan
27 x 54 Bath Towels , 12PK
Mfr # MAG2754-17
Zoro # G706171940
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 54
- Length 27
- Color White
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magellan
- MFR # MAG2754-17
- Zoro # G706171940
- UPC # 764950810569
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Size | 27 in x 54 in |
Width | 54 |
Length | 27 |
Details
Item | Bath Towel |
Material | 100% Cotton |
Color | White |
Weight | 17 |
Description
Arkwright's 12 pack of large 27 x 54 white soft-cotton bath towels.
The Magellan collection is a superior white towel collection designed for a luxury hotel chain. Magellan is heavy but not oversized, which means you will enjoy more soft plush pile against your skin.
The collection features a double dobby chevron border and double sewn hems for longevity. The collection is OEKO-TEX certified and meets all US Consumer Product Safety Improvement Act (CPSIA) requirements. A true heavyweight at 17lbs/dozen the Magellan towel is made from 100% premium ringspun cotton.
QUANTITY: 12 Pack
COLOR: White
HIGH QUALITY: 100% Pure Ring Spun Cotton, double dobby chevron border with double sewn hems, thick absorbent pile that is soft to touch; offering tear-resistant strength and long-lasting durability
MULTI-FUNCTION: Add a touch of elegance to any decor, home, hotel, spa, dorm, and our towels can be used in gyms, country clubs, hospitals, physical therapy clinics
EASY CARE: Machine wash the towels in warm water using mild detergent and tumble dry on low; recommended to dry immediately; they will grow softer and fluffier with each wash
LARGE SIZED: The extra-large 27x54 size will surround you with softness, absorbency, and comfort, also great for use as a Beach Towel; each towel weighs 22 ounces
CERTIFICATIONS: OEKO-TEX certified towels are free from harmful chemicals and meet all US Consumer Product Safety Improvement Act (CPSIA) requirements that ensure textile meet high safety and environmental standards
About US
With roots established in 1947, Arkwright LLC manufactures high quality and value-priced textiles from manufacturers around the world. We leverage our insight, global network, and purchasing power to find the perfect blend of quality and price-point for the following industries: business, agriculture, environmental services, healthcare, hospitality JanSan and beyond!
The brand provides you with the perfect bath towels available in today’s market by researching, testing and designing it's products thoroughly. A lot of thought is put into the process of producing bath towels that are soft and luxurious as well as highly absorbent and durable.
When you are shopping for bath towels for your home, there is one name you can always trust to give you soft, absorbent and durable products by Arkwright LLC.
We appreciate your business and look forward to serving you!
The Magellan collection is a superior white towel collection designed for a luxury hotel chain. Magellan is heavy but not oversized, which means you will enjoy more soft plush pile against your skin.
The collection features a double dobby chevron border and double sewn hems for longevity. The collection is OEKO-TEX certified and meets all US Consumer Product Safety Improvement Act (CPSIA) requirements. A true heavyweight at 17lbs/dozen the Magellan towel is made from 100% premium ringspun cotton.
QUANTITY: 12 Pack
COLOR: White
HIGH QUALITY: 100% Pure Ring Spun Cotton, double dobby chevron border with double sewn hems, thick absorbent pile that is soft to touch; offering tear-resistant strength and long-lasting durability
MULTI-FUNCTION: Add a touch of elegance to any decor, home, hotel, spa, dorm, and our towels can be used in gyms, country clubs, hospitals, physical therapy clinics
EASY CARE: Machine wash the towels in warm water using mild detergent and tumble dry on low; recommended to dry immediately; they will grow softer and fluffier with each wash
LARGE SIZED: The extra-large 27x54 size will surround you with softness, absorbency, and comfort, also great for use as a Beach Towel; each towel weighs 22 ounces
CERTIFICATIONS: OEKO-TEX certified towels are free from harmful chemicals and meet all US Consumer Product Safety Improvement Act (CPSIA) requirements that ensure textile meet high safety and environmental standards
About US
With roots established in 1947, Arkwright LLC manufactures high quality and value-priced textiles from manufacturers around the world. We leverage our insight, global network, and purchasing power to find the perfect blend of quality and price-point for the following industries: business, agriculture, environmental services, healthcare, hospitality JanSan and beyond!
The brand provides you with the perfect bath towels available in today’s market by researching, testing and designing it's products thoroughly. A lot of thought is put into the process of producing bath towels that are soft and luxurious as well as highly absorbent and durable.
When you are shopping for bath towels for your home, there is one name you can always trust to give you soft, absorbent and durable products by Arkwright LLC.
We appreciate your business and look forward to serving you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- MONOPRICE Workstream by Rolling Round Corner 2-Drawer File Cabinet with Seat Cus (37881)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- MARTEX SOVEREIGN Hand Towel, 16 x 30 In, White, PK24 (7132339)
- OASIS Terry Washcloth, 12-in x 12-in, .75 lb, 12PK (MDTWC4B11HZ)
- 1888 MILLS CROWN TOUCH HAND TOWEL, 16X30, 12PK (H857-U-VBG-1-CT20)
- Magellan Bath Towels