Shop All Hand Trucks
Magcoa
Magcoa Heavy Duty Loop Handle Hand Truck
Mfr # A8-B1-C6-D5-E1E-BTC-E29-E46E
Zoro # G6038205
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
- Load Capacity 600 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magcoa
- MFR # A8-B1-C6-D5-E1E-BTC-E29-E46E
- Zoro # G6038205
- UPC # 748528994585
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 21 in |
Depth | 20 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 600 lbs |
Item | Magcoa Heavy Duty Loop Handle Hand Truck |
Wheel Type | Pneumatic |
Handle Type | Vertical Loop |
For Use With | Material Handling |
Type | Tread Brake Truck |
Includes | Stair Climber |
Weight | 38 lbs |
Description
Magcoa Heavy Duty Loop Handle Hand Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- MAGCOA Magcoa Heavy Duty Hand Truck, Double Gri (A11-B1-C6-D5-E11-E52)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- MAGCOA Magcoa Heavy Duty Hand Truck Stair Climb (A14-B1-C6-D5-E60-E11-BTC-E13)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- MAGCOA Magcoa Heavy Duty Hand Truck, Pneumatic (A12-B1-C6-D5)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- Magcoa Hand Trucks