Shop All Hand Trucks
Magcoa
Heavy Duty Hand Truck, Tread Brake, Kick
Mfr # A11-B1-C6-E60-E1E-BTC-E29-E46E
Zoro # G6038442
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
- Load Capacity 600 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magcoa
- MFR # A11-B1-C6-E60-E1E-BTC-E29-E46E
- Zoro # G6038442
- UPC # 748528994561
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 21 in |
Depth | 20 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 600 lbs |
Item | Heavy Duty Hand Truck,Tread Brake,Kick |
Wheel Type | Pneumatic |
Handle Type | Double Grip |
For Use With | Material Handling |
Includes | Stair Climber |
Type | Tread Brake Truck |
Weight | 38 lbs |
Description
Heavy Duty Hand Truck,Tread Brake,Kick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2424RA3B4B8AC1P6)
- TEREX Winch Handle Assembly (37151GT)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 600ft L (AGBR34600)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- MAGCOA Magcoa Heavy Duty Hand Truck, Pneumatic (A12-B1-C6-D5)
- MAGCOA Magcoa Heavy Duty Hand Truck Stair Climb (A14-B1-C6-D5-E60-E11-BTC-E13)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- MAGCOA Magcoa Heavy Duty Loop Handle Hand Truck (A8-B1-C6-D5-E1E-BTC-E29-E46E)
- MAGCOA Magcoa Heavy Duty Hand Truck, Double Gri (A11-B1-C6-D5-E11-E52)
- VESTIL Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height (APPL-1200-66)
- Magcoa Hand Trucks