Shop All Hand Trucks
Magcoa
Heavy Duty Hand Truck, Disc Brake, Kick
Mfr # A11-B1-C6-D5-E60-E1EB-BDC-E46E
Zoro # G6038293
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
- Load Capacity 600 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magcoa
- MFR # A11-B1-C6-D5-E60-E1EB-BDC-E46E
- Zoro # G6038293
- UPC # 748528994578
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 21 in |
Depth | 20 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 600 lbs |
Item | Heavy Duty Hand Truck,Disc Brake,Kick |
Wheel Type | Pneumatic |
Handle Type | Double Grip |
Includes | Stair Climber |
Type | Disc Brake Truck |
For Use With | Material Handling |
Weight | 49 lbs |
Description
Heavy Duty Hand Truck,Disc Brake,Kick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN1801NX2)
- ZORO SELECT Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft (2ZDH4)
- GLEASON REEL Festoon Intermediate Trolley, 1.50 x 2.12 (C35-ITG)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- MAGCOA Magcoa Heavy Duty Loop Handle Hand Truck (A8-B1-C6-D5-E1E-BTC-E29-E46E)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- MAGCOA Magcoa Heavy Duty Hand Truck Stair Climb (A14-B1-C6-D5-E60-E11-BTC-E13)
- MAGCOA Magcoa Heavy Duty Hand Truck, Pneumatic (A12-B1-C6-D5)
- MAGCOA Magcoa Heavy Duty Hand Truck, Double Gri (A11-B1-C6-D5-E11-E52)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (T-360-10P)
- BULLDOG WINCH Switch, replacement for hand controller truck, standard (20227)
- Magcoa Hand Trucks