Shop All Hand Trucks
This Product is Discontinued
Magcoa
Heavy Duty Convertible Sr. Hand Truck to (Discontinued)
Mfr # MAGCOASR
Zoro # G6038284
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 62 in
- Overall Length 61 1/2 in
- Overall Width 20 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magcoa
- MFR # MAGCOASR
- Zoro # G6038284
- UPC # 748528994707
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 62 in |
Overall Length | 61 1/2 in |
Overall Width | 20 in |
Caster Width | 1 1/4 in |
Depth | 20 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 600 lbs in 2 wheel position/1200lbs in 4 wheel position |
Item | Heavy Duty Convertible Sr. Hand Truck to |
Wheel Type | Pneumatic |
Handle Type | Loop |
Type | Convertible |
Includes | 2 Wheel Position |
Features | 4 Wheel Position has the capacity of 1200 Lbs |
For Use With | Capacity up to 600 lbs |
Weight | 47 lbs |
Description
Heavy Duty Convertible Sr. Hand Truck to
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.