Shop All Pegboard Hooks
This Product is Discontinued
Magclip
Magnetic Socket Holder Strip, 3/8 In Size (Discontinued)
Mfr # 72402
Zoro # G1287386
This Product is Discontinued
Key Features
- Material Plastic
- Overall Width 2 in
- Overall Depth 21/32 in
- Overall Height 15 5/8 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magclip
- MFR # 72402
- Zoro # G1287386
- UPC # 769622724021
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 in |
Overall Depth | 21/32 in |
Overall Height | 15 5/8 in |
Width | 2" |
Height | 15-5/8" |
For Socket Size/Type | 3/8 in/ Magnetic |
Details
Material | Plastic |
Color | Red |
Item | Socket Holder Strip |
Type | 3/8" Drive Size |
Includes | Fixed 3/8 in Power Pegs |
Number of Posts/Slots | 10 |
Number of Trays | 1 |
Number of Rows | 1 |
Description
Red, Socket Holder Strip, Plastic, 2 in Overall Width, 11/16 in Overall Depth, 15 5/8 in Overall Height, For Socket Size/Type 3/8 in/ Magnetic, Includes Fixed 3/8 in Power Pegs, Number of Handles 0, Number of Posts/Slots 10, Number of Rows 1, Number of Trays 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.