Shop All Pegboard Hooks
This Product is Discontinued
Magclip
Magnetic Socket Holder, 3/8 In, w/28 Pegs (Discontinued)
Mfr # 72422
Zoro # G1854781
This Product is Discontinued
Key Features
- Material Plastic
- Overall Width 6 1/8 in
- Overall Depth 21/32 in
- Overall Height 10 1/4 in
- Width 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magclip
- MFR # 72422
- Zoro # G1854781
- UPC # 769622724229
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 6 1/8 in |
Overall Depth | 21/32 in |
Overall Height | 10 1/4 in |
Width | 6-1/8" |
Height | 10-1/4" |
For Socket Size/Type | 3/8 in/ Magnetic |
Details
Material | Plastic |
Item | Socket Storage |
Color | Red |
Type | 3/8" Drive Size |
Includes | (1) Socket Caddy, Interchangeable Pegs |
Number of Posts/Slots | 28 |
Number of Trays | 1 |
Number of Rows | 7 |
Description
Red, Socket Storage, Plastic, 6 1/8 in Overall Width, 11/16 in Overall Depth, 10 1/4 in Overall Height, For Socket Size/Type 3/8 in/ Magnetic, Includes (1) Socket Caddy, Interchangeable Pegs, Number of Handles 0, Number of Posts/Slots 28, Number of Rows 7, Number of Trays 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.