Shop All Carbide Chucking Reamers
Magafor
Chucking Reamer, 6.00mm, Carbide
Mfr # 88860006000
Zoro # G5682507
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2362 in - 0.2362
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magafor
- MFR # 88860006000
- Zoro # G5682507
- Country of Origin France
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2362 in - 0.2362 |
Flute Length | 1 7/64 in |
Shank Dia. | 15/64 in |
Shank Size | 0.2360" |
Size | 6.00mm |
Overall Length | 3 63/64 in |
Reamer Size | 15/64 in |
Size- Decimal | 6.00mm (0.2362) |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0016 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48925)
- DRILL AMERICA #42 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO42)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-360 Degree Universal Dial Protractor (1031-2010)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Magafor Carbide Chucking Reamers