Shop All Carbide Chucking Reamers
Magafor
Chucking Reamer, 3.00mm, Carbide
Mfr # 88860003000
Zoro # G5685508
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1181 in - 0.1181
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magafor
- MFR # 88860003000
- Zoro # G5685508
- Country of Origin France
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.1181 in - 0.1181 |
Flute Length | 19/32 in |
Overall Length | 2 1/4 in |
Shank Dia. | 7/64 in |
Reamer Size | 7/64 in |
Size- Decimal | 3.00mm (0.1181) |
Dimension Type | Metric |
Shank Size | 0.1181" |
Size | 3.00mm |
Cutting Dia. Tolerance | +0.0012 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- GEARWRENCH 4 Pc. 8" Bastard File Set (82820H)
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/2" (BL14648)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- Magafor Reamers