Mag-Torch

Torch Tip Kit, MT200-3 Series, Propane (Discontinued)


This Product is Discontinued
Shop for all Torch and Torch Kits

Key Features

  • Series MT200-3
  • Gas Service Propane
  • Welding Application General Brazing, Soldering
  • Flame Type Pencil
  • Application Soft Soldering and Brazing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Compatible Fuel Cylinder Size 14.1 oz

Details

Item Torch Kit
Series MT200-3
Gas Service Propane
Welding Application General Brazing, Soldering
Flame Type Pencil
Application Soft Soldering and Brazing
Torch Series Mag-Torch
Body Material Brass
Compatible Fuel Type Propane
Product Type Hand Torch & Cylinder Kit
Cylinder Capacity 14.1 fl oz
Features Best Used Upright
Includes Cylinder Yes
Flame Adjustment Adjustable Flame

Description

Torch Kit, Flame Type Pencil, Compatible Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, Flame Adjustment Adjustable Flame, Product Type Hand Torch & Cylinder Kit, Torch Series Mag-Torch, Application Soldering, Thawing, Body Material Brass

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products