Shop All Torch and Torch Kits
This Product is Discontinued
Mag-Torch
Torch Head, MT555C Series, Propane/MAPP (Discontinued)
Mfr # MT 555 C
Zoro # G7468785
This Product is Discontinued
Key Features
- Tip Size 1/2" or 12.7mm
- Ignitor Self Igniting
- Series MT555C
- Gas Service Propane/MAPP
- Flame Type Swirl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Torch
- MFR # MT 555 C
- Zoro # G7468785
- UPC # 024968555037
- Country of Origin Taiwan, Province of China
- Category Torch and Torch Kits
Dimensions
Tip Size | 1/2" or 12.7mm |
Details
Item | Torch Head |
Ignitor | Self Igniting |
Series | MT555C |
Gas Service | Propane/MAPP |
Flame Type | Swirl |
Welding Application | General Brazing, Soldering |
Tip Angle | 45 Degrees |
Application | Plumbing, Soldering |
Material | Brass |
For Use With | Torches |
Swivel | Yes |
Includes | Cylinder, Flux Brush, Rotating Torch Head, Solid Wire Solder, Water-Soluble Flux |
For Fuel Type | MAP-Pro, Propane |
Flame Adjustment | Adjustable Flame |
Ignition Type | Trigger-Start |
Product Type | Hand Torch |
Includes Cylinder | Yes |
Torch Series | Mag-Torch |
Features | 360 Degree Swivel, Positionable Burn Tube |
Description
Torch Head, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Product Type Hand Torch, Torch Series Mag-Torch, Application Plumbing, Soldering, Features 360 Degree Swivel, Positionable Burn Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.